Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

021607

021607

CPSC HFH .38-16 1.75 CAP SCREW ; 21607

Cap Screw; 450 | 462 | 500 Size or Series; Disc Coupling Type

Part #

10029139

BDI #

18142784

PRICE
$ 17.03 / each
$ 22.00 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.035
UNSPSC
31161501
EAN
0698210869533
Part Type
Cap Screw
Coupling Size or Series
450 | 462 | 500
Coupling Type
Disc Coupling
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Hexagonal Flanged Head | Size 3/8-16 X 1-3/4
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
7318.15.80.66
Noun
Screw
Keyword String
Cap
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
021607
Manufacturer Internal Number
6786953
Weight / LBS
0.001
Long Description
Cap Screw; 450 | 462 | 500 Size or Series; Disc Coupling Type