Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

411399 ZASTARANÉ NEPOUŽÍVAŤ 10/21

411399 OBSOLETE DO NOT USE 10/21

411399 OBSOLETE DO NOT USE 10/21 ; 262 SN

Washer; 262 Size or Series; Disc Coupling Type

Part #

411399 OBSOLETE DO NOT USE 10/21

BDI #

18142738

QTY

Brand
Manufacturer Name
REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31161800
Part Type
Washer
Coupling Size or Series
262
Coupling Type
Disc Coupling
Other Features
Components May or May Not Intermix Among Brands | Stainless Steel | Used with Bolt and Locknut
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
411399
Manufacturer Internal Number
6769471
Weight / LBS
0.01
Long Description
Washer; 262 Size or Series; Disc Coupling Type