Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

916097

916097

916097 BOLT ; STL 600

Bolt; 600 Size or Series; Disc Coupling Type

Part #

10148284

BDI #

18142599

PRICE
$ 357.60 / each
$ 462.00 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.54
UNSPSC
31161600
EAN
0698210735005
Part Type
Bolt
Coupling Size or Series
600
Coupling Type
Disc Coupling
Other Features
Components May or May Not Intermix Among Brands | Steel | Used with Washer and Locknut
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
7318.15.00.00
Noun
Bolt
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
916097
Manufacturer Internal Number
6773500
Weight / LBS
1.19
Long Description
Bolt; 600 Size or Series; Disc Coupling Type