Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PL5050-003-0501-09.5

PL5090-010-4131401-16.0

PL5090-010-4131401-16.0 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD

Speed Reducer; Inline Type; 10:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; PL5 Series; Flange Mounted; 16MM Input Shaft Diameter; Nickel Plated 416 Stainless Steel; 300Nm Output Torque

Part #

P01430

BDI #

184536

PRICE
$ 2,715.05 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
3.629
UNSPSC
26111540
EAN
0884107221472
Tradename
0
Reducer Type
Inline
Nominal Ratio
10:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Applicable
Nominal Max Output RPM
175
Mounting Method
Flange Mounted
Gearing
Planetary-Helical
Manufacturer's Series
PL5
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Nickel Plated 416 Stainless Steel
Output Torque value plus um
300Nm
Fan Cooling
No
Other Features
Precision Gearhead | Helical-Helical Gear
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
PL5090-010-4131401-16.0
Manufacturer Internal Number
P01430
Weight / LBS
7.275
Long Description
Speed Reducer; Inline Type; 10:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; PL5 Series; Flange Mounted; 16MM Input Shaft Diameter; Nickel Plated 416 Stainless Steel; 300Nm Output Torque
Output Shaft Length
1.437 Inch | 36.5 Millimeter
Overall Height
4.094 Inch | 104 Millimeter
Input Shaft Diameter
0.63 Inch | 16 Millimeter
Overall Width
4.094 Inch | 104 Millimeter
Bolt Hole Diameter
0.236 Inch | 6 Millimeter
Output Shaft Diameter
0.866 Inch | 22 Millimeter
Overall Length
5.65 Inch | 143.5 Millimeter