Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

231D-PH-10-H1

231D-PH-10-H1

231D-PH-10-H1 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE

Speed Reducer; OPTIMOUNT; Parallel; 10:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 178 Output RPM; Direct Mounted; Helical

Part #

58168

BDI #

175059

PRICE
$ 4,330.51 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
35.879
UNSPSC
26111538
EAN
0781711581681
Tradename
OPTIMOUNT
Reducer Type
Parallel
Nominal Ratio
10:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
178
Gearing
Helical
Manufacturer's Series
200
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
720Lbs
Base Included
Yes
Input Rating value plus um
3.89HP
Housing Material And Finish
Cast Iron
Output Torque value plus um
1322In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Removable Projection Shaft
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
231DPH10
Manufacturer Internal Number
58168
Weight / LBS
60
Long Description
Speed Reducer; OPTIMOUNT; Parallel; 10:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 178 Output RPM; Direct Mounted; Helical
Input Shaft Length
3.06 Inch | 77.724 Millimeter
Base to Center of Output Shaft
5.44 Inch | 138.176 Millimeter
Overall Height
9.88 Inch | 250.952 Millimeter
Overall Width
12.5 Inch | 317.5 Millimeter
Input Shaft Diameter
0.938 Inch | 23.825 Millimeter
Nominal Center Distance
3.11 Inch | 78.994 Millimeter
Base to Center of Input Shaft
5.44 Inch | 138.176 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Bolt Hole Diameter
0.531 Inch | 13.487 Millimeter
Overall Length
11.53 Inch | 292.862 Millimeter
Center Distance
3.11 Inch | 78.994 Millimeter
Output Shaft Length
3 Inch | 76.2 Millimeter