Manufacturer Name
RBC BEARINGS
Mounting Frame
Not Applicable
Nominal Max Input Rating
10HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Manufacturer's Series
TXT-ABHS
Input Rating value plus um
10HP
Housing Material And Finish
Class 30 Gray Iron
Other Features
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted | Torque-Arm Assembly Must be Ordered Separately
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TXT315BT ABHS REDUCER
Manufacturer Internal Number
243252
Long Description
Speed Reducer; TORQUE-ARM; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Center Distance
4.17 Inch | 105.918 Millimeter
Input Shaft Length
4.3 Inch | 109.22 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Overall Width
9.25 Inch | 234.95 Millimeter
Overall Height
12.88 Inch | 327.152 Millimeter
Input Shaft Diameter
1.25 Inch | 31.75 Millimeter
Output Bore Range
1-5/16 To 2-3/16 Inch | 33.338 To 55.563 Millimeter
Overall Length
11.55 Inch | 293.37 Millimeter
Nominal Center Distance
4.17 Inch | 105.918 Millimeter