Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

13X3350LI

13X3350LI

BARUM BELT 13X3350LI

V-Belt; 13X Series; 3400MM Belt Outside Length; 13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

13X3350LI

BDI #

15040735

QTY

Manufacturer Name
BARUM BELT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111801
Belt Series
13X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Long Description
V-Belt; 13X Series; 3400MM Belt Outside Length; 13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.512 Inch | 13 Millimeter
Belt Outside Length
133.858 Inch | 3400 Millimeter