Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

480J ; PL1219

GATES 480J ; PL1219

Drive Belt Poly-V; PL Series; 4.7 MM Belt Pitch; 1219 MM Belt Pitch Length; 9.5 MM Belt Width; Tensile Material Polyester; Outer Material Rubber

Part #

480J ; PL1219

BDI #

15037142

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111801
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.gates.com
Product Detail
Drive Belt Poly-V
Product Specification
Drive Belt Poly-V; PL Series; 4.7 MM Belt Pitch; 1219 MM Belt Pitch Length; 9.5 MM Belt Width; Tensile Material Polyester; Outer Material Rubber
Long Description
Drive Belt Poly-V; PL Series; 4.7 MM Belt Pitch; 1219 MM Belt Pitch Length; 9.5 MM Belt Width; Tensile Material Polyester; Outer Material Rubber