Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FGR 30 OBSOLETE DO NOT USE 05/21

FGR 30 OBSOLETE DO NOT USE 05/21

FGR 30 OBSOLETE DO NOT USE 05/21 ; OVERRUNNING

Clutch; Manual Activation; Straight - Finished Bore; 30MM Bore; Hollow Bore Input; Hub Output; Shaft - Face Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 500Nm; Mechanical - Spring; FGR Series; 3050 Max RPM

Part #

4884-055100-030H33 - OBS

BDI #

17228780

QTY

Manufacturer Name
RINGSPANN CORP.
Minimum Buy Quantity
N/A
Weight / Kilogram
3.936
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft | Face
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Backstopping | Indexing | Overrunning
Number of Stop Collars
0
Torque
500Nm
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
FGR
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
3050
Number of Friction Discs
0
Adjusting Type
Automatic
Application
Conveyor
Inch - Metric
Metric
Other Features
With Roller
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Manufacturer URL
Weight / LBS
8.66667
Long Description
Clutch; Manual Activation; Straight - Finished Bore; 30MM Bore; Hollow Bore Input; Hub Output; Shaft - Face Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 500Nm; Mechanical - Spring; FGR Series; 3050 Max RPM
Bore
1.181 Inch | 30 Millimeter