Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
FSN 35 R OBSOLETE DO NOT USE 05/21

FSN 35 R OBSOLETE DO NOT USE 05/21

FSN 35 R OBSOLETE DO NOT USE 05/21

FSN 35 R OBSOLETE DO NOT USE 05/21 ; INTERNAL FREE WHEEL

Clutch; Manual Activation; Straight - Finished Bore; 35MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 306Nm; Mechanical - Spring; FSN Series; 2150 Max RPM

Part #

4861-049102-035H24 - OBS

BDI #

17228693

QTY

Manufacturer Name
RINGSPANN CORP.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.808
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Backstopping | Indexing | Overrunning
Number of Stop Collars
0
Torque
306Nm
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
FSN
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
2150
Number of Friction Discs
0
Adjusting Type
Automatic
Application
Elevator | Conveyor
Inch - Metric
Metric
Other Features
Keyway Connection On The Outer Ring | With Roller
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Manufacturer URL
Weight / LBS
1.77778
Long Description
Clutch; Manual Activation; Straight - Finished Bore; 35MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 306Nm; Mechanical - Spring; FSN Series; 2150 Max RPM
Bore
1.378 Inch | 35 Millimeter