Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SH 16X2R NUT/S NW/NR/SP -MH1602R/

SH 16X2R NUT/S NW/NR/SP -MH1602R/

EWELLIX SH 16X2R NUT/S NW/NR/SP -MH1602R/

Ball Screw Nut; Cylindrical|Threaded For Flange; 16MM Thread Diam; 2MM Thread Lead; 16MM Ball Circle Diam; 29.5MM Outside Diam; 27MM OA Len; Right Hand Thread; 1 Thread Start; Steel

Part #

SH 16X2R NUT/S NW/NR/SP -MH1602R/

BDI #

1306708

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
3.039
Product Name
Ball Screw Nut
Product Type
Cylindrical | Threaded For Flange
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
Inch - Metric
Metric
Other Features
Cannot use with Other Manufacturers Ball Nut | Miniature Screw | Non Preloaded | External Return Circuit | With Wiper
Category - BDI
Ball Screw Nut
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Nut
Keyword String
Cylindrical Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
SH 16X2R NUT/S NW/NR/SP -MH1602R/
Weight / LBS
6.702
Long Description
Ball Screw Nut; Cylindrical|Threaded For Flange; 16MM Thread Diam; 2MM Thread Lead; 16MM Ball Circle Diam; 29.5MM Outside Diam; 27MM OA Len; Right Hand Thread; 1 Thread Start; Steel
Overall Length
1.063 Inch | 27 Millimeter
Overall Height
0 Inch | 0 Millimeter
Outside Diameter
1.161 Inch | 29.5 Millimeter
Ball Circle Diameter
0.63 Inch | 16 Millimeter
Overall Width
0 Inch | 0 Millimeter
Thread Diameter
0.63 Inch | 16 Millimeter
Thread Lead
0.079 Inch | 2 Millimeter