Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SN 40X10R STD NUTSLEEVE WPR CI

SN 40X10R STD NUTSLEEVE WPR CI

EWELLIX SN 40X10R STD NUTSLEEVE WPR CI

Ball Screw Nut; Flanged; 40MM Thread Diam; 10MM Thread Lead; 40MM Ball Circle Diam; 63MM Outside Diam; 91MM OA Len; Right Hand Thread; 1 Thread Start; Steel

Part #

SN 40X10R STD NUTSLEEVE WPR CI

BDI #

1240997

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
49.32
Product Name
Ball Screw Nut
Product Type
Flanged
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
Inch - Metric
Metric
Other Features
Cannot use with Other Manufacturers Ball Nut | Precision Rolled | Non Preloaded | Internal Return Circuit | With Wiper
Category - BDI
Ball Screw Nut
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Nut
Keyword String
Flanged Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
SN 40X10R STD NUTSLEEVE WPR CI
Weight / LBS
108.644
Long Description
Ball Screw Nut; Flanged; 40MM Thread Diam; 10MM Thread Lead; 40MM Ball Circle Diam; 63MM Outside Diam; 91MM OA Len; Right Hand Thread; 1 Thread Start; Steel
Overall Length
3.583 Inch | 91 Millimeter
Thread Diameter
1.575 Inch | 40 Millimeter
Overall Height
0 Inch | 0 Millimeter
Overall Width
0 Inch | 0 Millimeter
Thread Lead
0.394 Inch | 10 Millimeter
Ball Circle Diameter
1.575 Inch | 40 Millimeter
Outside Diameter
2.48 Inch | 63 Millimeter