Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SX 32X10R STD N/S WPR C.I

SX 32X10R STD N/S WPR C.I

EWELLIX SX 32X10R STD N/S WPR C.I

Ball Screw Nut; Cylindrical|Threaded For Flange; 32MM Thread Diam; 10MM Thread Lead; 32MM Ball Circle Diam; 54MM Outside Diam; 95MM OA Len; Right Hand Thread; 1 Thread Start; Steel

Part #

SX 32X10R STD N/S WPR C.I

BDI #

1241498

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
32.72
Product Name
Ball Screw Nut
Product Type
Cylindrical | Threaded For Flange
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
Inch - Metric
Metric
Other Features
Cannot use with Other Manufacturers Ball Nut | Precision Rolled | Non Preloaded | Internal Return Circuit | With Wiper
Category - BDI
Ball Screw Nut
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Nut
Keyword String
Cylindrical Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
SX 32X10R STD N/S WPR C.I
Weight / LBS
72.069
Long Description
Ball Screw Nut; Cylindrical|Threaded For Flange; 32MM Thread Diam; 10MM Thread Lead; 32MM Ball Circle Diam; 54MM Outside Diam; 95MM OA Len; Right Hand Thread; 1 Thread Start; Steel
Overall Length
3.74 Inch | 95 Millimeter
Overall Height
0 Inch | 0 Millimeter
Overall Width
0 Inch | 0 Millimeter
Ball Circle Diameter
1.26 Inch | 32 Millimeter
Outside Diameter
2.126 Inch | 54 Millimeter
Thread Diameter
1.26 Inch | 32 Millimeter
Thread Lead
0.394 Inch | 10 Millimeter