Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SX 40X5R STD NUT/SLEEVE WPR CI

SX 40X5R STD NUT/SLEEVE WPR CI

EWELLIX SX 40X5R STD NUT/SLEEVE WPR CI

Ball Screw Nut; Cylindrical|Threaded For Flange; 40MM Thread Diam; 5MM Thread Lead; 40MM Ball Circle Diam; 60MM Outside Diam; 65MM OA Len; Right Hand Thread; 1 Thread Start; Steel

Part #

SX 40X5R STD NUT/SLEEVE WPR CI

BDI #

1241002

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
51.93
Product Name
Ball Screw Nut
Product Type
Cylindrical | Threaded For Flange
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
Inch - Metric
Metric
Other Features
Cannot use with Other Manufacturers Ball Nut | Precision Rolled | Non Preloaded | Internal Return Circuit | With Wiper
Category - BDI
Ball Screw Nut
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Nut
Keyword String
Cylindrical Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
SX 40X5R STD NUT/SLEEVE WPR CI
Weight / LBS
114.376
Long Description
Ball Screw Nut; Cylindrical|Threaded For Flange; 40MM Thread Diam; 5MM Thread Lead; 40MM Ball Circle Diam; 60MM Outside Diam; 65MM OA Len; Right Hand Thread; 1 Thread Start; Steel
Ball Circle Diameter
1.575 Inch | 40 Millimeter
Overall Height
0 Inch | 0 Millimeter
Thread Diameter
1.575 Inch | 40 Millimeter
Overall Length
2.559 Inch | 65 Millimeter
Thread Lead
0.197 Inch | 5 Millimeter
Overall Width
0 Inch | 0 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter