Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FLBU20 SELF LOCKING PACKED

FLBU20 SELF LOCKING PACKED

EWELLIX FLBU20 SELF LOCKING PACKED

End Support Block; Round Housing; 12MM Bore; 76MM Housing/Block Length; 49.5MM Overall Width; 76MM Overall Height; 6.6MM Mounting Hole Diam; Ball Bearing; Double Bearings; Steel

Part #

FLBU20 SELF LOCKING PACKED

BDI #

1241030

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Product Name
End Support Block
Housing Style
Round
Rolling Element
Ball Bearing
Number of Bearings
Double
Material
Steel
Inch - Metric
Metric
Other Features
Angular Contact | Flanged Housing | Back to Back Bearing Arrangement | Preloaded | Fixed Axial Mounting | Self Locking Nylstop Nut
Category - BDI
Support Block Bearings
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
FLBU20 SELF LOCKING PACKED
Long Description
End Support Block; Round Housing; 12MM Bore; 76MM Housing/Block Length; 49.5MM Overall Width; 76MM Overall Height; 6.6MM Mounting Hole Diam; Ball Bearing; Double Bearings; Steel
Overall Width
1.949 Inch | 49.5 Millimeter
Overall Height
2.992 Inch | 76 Millimeter
Mounting Hole Diameter
0.26 Inch | 6.6 Millimeter
Bore
0.472 Inch | 12 Millimeter
Base to Center of Shaft
0 Inch | 0 Millimeter
Housing/Block Length
2.992 Inch | 76 Millimeter