Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FLBU50 SELF LOCKING PACKED

FLBU50 SELF LOCKING PACKED

FLBU50 SUPPORT BLOCK BEARING

End Support Block; Round Housing; 35MM Bore; 130MM Housing/Block Length; 70MM Overall Width; 130MM Overall Height; 13MM Mounting Hole Diam; Ball Bearing; Double Bearings; Steel

Part #

FLBU50 SELF LOCKING PACKED

BDI #

1241033

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Product Name
End Support Block
Housing Style
Round
Rolling Element
Ball Bearing
Number of Bearings
Double
Material
Steel
Inch - Metric
Metric
Other Features
Angular Contact | Flanged Housing | Back to Back Bearing Arrangement | Preloaded | Fixed Axial Mounting | Self Locking Nylstop Nut
Category - BDI
Support Block Bearings
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
FLBU50 SELF LOCKING PACKED
Long Description
End Support Block; Round Housing; 35MM Bore; 130MM Housing/Block Length; 70MM Overall Width; 130MM Overall Height; 13MM Mounting Hole Diam; Ball Bearing; Double Bearings; Steel
Base to Center of Shaft
0 Inch | 0 Millimeter
Mounting Hole Diameter
0.512 Inch | 13 Millimeter
Overall Height
5.118 Inch | 130 Millimeter
Bore
1.378 Inch | 35 Millimeter
Housing/Block Length
5.118 Inch | 130 Millimeter
Overall Width
2.756 Inch | 70 Millimeter