Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W1SSX

W1SSX

W1SSX V RAIL WHEEL ; 3/16" BORE 0.771" OD 0.31" OA WID

Wheel; V Rail; 3/16" Bore; 0.771" Outside Diameter; 0.31" Wheel Width; 0.31" Overall Width; Ball; 2 Seals; Stainless Steel; Used With T | TS | TD | TDS Rail

Part #

W1SSX

BDI #

19122748

PRICE
$ 74.33 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31171503
Product Name
Wheel
Product Type
V Rail
Enclosure
2 Seals
Rolling Element
Ball
Material
Stainless Steel
Eccentric/Concentric
Concentric
Used With
T | TS | TD | TDS Rail
Inch - Metric
Inch
Other Features
Double Row Angular Contact Bearing | Carbon Chromium | Nylon Retainer | ABEC 1
Category - BDI
Wheels
Product Group - BDI
450
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
W1SSX
Weight / LBS
0.024
Long Description
Wheel; V Rail; 3/16" Bore; 0.771" Outside Diameter; 0.31" Wheel Width; 0.31" Overall Width; Ball; 2 Seals; Stainless Steel; Used With T | TS | TD | TDS Rail
Overall Width
0.31 Inch | 7.874 Millimeter
Outside Diameter
0.771 Inch | 19.58 Millimeter
Wheel Width
0.31 Inch | 7.88 Millimeter
Bore
0.188 Inch | 4.775 Millimeter