Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRWUG 40 50

CRWUG 40 50

CRWUG 40 50 CROSSED ROLLER WAY UNIT ; 50MM L X 40MM W ANTI CREEP CAGE CST

Slide Rail Assembly; Crossed Roller; 50MM Overall Length; 40MM Overall Width; 21MM Overall Height; 15MM Mounting Hole Spacing; 3MM Mounting Hole Diameter; Carbon Steel

Part #

CRWUG4050

BDI #

23283970

PRICE
$ 675.52 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
UNSPSC
23153030
EAN
4549557026829
Product Name
Slide Rail Assembly
Product Type
Crossed Roller
Material
Carbon Steel
Inch - Metric
Metric
Other Features
Anti-Creep Cage Crossed Roller Way Unit
Category - BDI
Linear Slide Assemblies
Product Group - BDI
L00124
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.66
Long Description
Slide Rail Assembly; Crossed Roller; 50MM Overall Length; 40MM Overall Width; 21MM Overall Height; 15MM Mounting Hole Spacing; 3MM Mounting Hole Diameter; Carbon Steel
Overall Width
1.575 Inch | 40 Millimeter
Mounting Hole Spacing
0.591 Inch | 15 Millimeter
Overall Length
1.969 Inch | 50 Millimeter
Stroke Length
1.181 Inch | 30 Millimeter
Overall Height
0.827 Inch | 21 Millimeter
Mounting Hole Diameter
0.118 Inch | 3 Millimeter