Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1MB21213BA113AG3

1MB22212BC114AA3

1MB22212BC114AA3 MOTOR ; 7.5HP 1200RPM 254TC XXP100 3PH CI

AC Motor; General Purpose; 7-1/2HP; 254T Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEFC | XP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 25.77" Overall Length; 91% Efficiency Full Load

Part #

1MB22212BC114AA3

BDI #

21982787

PRICE
$ 3,530.80 / each
$ 5,044.00 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
128.83
UNSPSC
26101112
EAN
0662643160758
Horse Power
7-1/2HP
Frame Size
254T
Hertz
60
Sync RPM
1200
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC | XP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
91
Inch - Metric
Inch
Other Features
Explosion Proof | Cast Iron Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1MB22212BC114AA3
Weight / LBS
285
Long Description
AC Motor; General Purpose; 7-1/2HP; 254T Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEFC | XP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 25.77" Overall Length; 91% Efficiency Full Load
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Overall Length
25.77 Inch | 654.558 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter