Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

IR 7193

IR 324024 Q

IR 324024 Q ; POR

Needle Bearing Inner Ring; 32MM Bore; 40MM Outside Diameter; 24MM Width; No Self Aligning; No Separable; No Relubricatable

Part #

IR 324024 Q

BDI #

18311809

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171512
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel
Category - BDI
Needle Non Thrust Roller Bearings
Product Group - BDI
B04144
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Long Description
Needle Bearing Inner Ring; 32MM Bore; 40MM Outside Diameter; 24MM Width; No Self Aligning; No Separable; No Relubricatable
Bore
1.26 Inch | 32 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Width
0.945 Inch | 24 Millimeter