Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

G60275-1412

G60275-1412

14MB-12FP HOSE ADAPTER ; MALE O-RING BOSS TO FEMALE PIPE NPTF

Hydraulic Adapter; SAE To SAE Adapter; Male O-Ring Boss To Female Pipe NPTF; Straight Configuration; Steel Material; 14 End Size 1; MB End Type 1; 1-3/16"-12 Thread Size 1; 12 End Size 2; FP End Type 2; 3/4"-14 Thread Size 2; For Easy Assembly On Medium, High, Very High and Extremely High Pressure Hose

Part #

725924265

BDI #

1094498

PRICE
$ 32.85 / each
$ 40.95 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.17
UNSPSC
40141734
EAN
0072053165180
Harmonized Tariff Code
7326.90.86.88
Noun
Adapter
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Product Detail
Hydraulic Adapter
Product Specification
SAE To SAE Adapter; Male O-Ring Boss To Female Pipe NPTF; Straight Configuration; Steel Material; 14 End Size 1; MB End Type 1; 1-3/16"-12 Thread Size 1; 12 End Size 2; FP End Type 2; 3/4"-14 Thread Size 2
Long Description
Hydraulic Adapter; SAE To SAE Adapter; Male O-Ring Boss To Female Pipe NPTF; Straight Configuration; Steel Material; 14 End Size 1; MB End Type 1; 1-3/16"-12 Thread Size 1; 12 End Size 2; FP End Type 2; 3/4"-14 Thread Size 2; For Easy Assembly On Medium, High, Very High and Extremely High Pressure Hose