Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHE F40HTBFLG

PHE F40HTBFLG

PHE F40HTBFLG FLEX COUPLING FLANGE ; NON-RETURNABLE

Elastomeric Coupling Hub; 40MM Size; Elastomeric Coupling; Flanged; 9MM To 25MM Bore Range; 1008 Bushing Number; 104MM Outside Diameter; H Type; Taper Lock

Part #

PHE F40HTBFLG

BDI #

1281753

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.776
UNSPSC
31163012
EAN
7316572623145
Noun
Hub
Keyword String
Elastomeric Coupling
Manufacturer URL
Product Detail
Elastomeric Coupling Hub
Product Specification
40MM Size; Elastomeric Coupling; Flanged; 9MM To 25MM Bore Range; 1008 Bushing Number; 104MM Outside Diameter; H Type; Taper Lock
Long Description
Elastomeric Coupling Hub; 40MM Size; Elastomeric Coupling; Flanged; 9MM To 25MM Bore Range; 1008 Bushing Number; 104MM Outside Diameter; H Type; Taper Lock