Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHE L095-3/4INCH

PHE L095-3/4INCH

PHE L095-3/4INCH JAW COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST

Jaw Coupling Hub; 3/4" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.11" Outside Diameter; 1" Length Thru Bore; L095 Size or Series; Set Screw; Cast Iron; 9000 Maximum Speed; 25.8Nm Torque

Part #

PHE L095-3/4INCH

BDI #

24759283

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.599
UNSPSC
31163012
EAN
7316574337675
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L095
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
9000
Torque
25.8Nm
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.skf.com
Weight / LBS
0.68343
Long Description
Jaw Coupling Hub; 3/4" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.11" Outside Diameter; 1" Length Thru Bore; L095 Size or Series; Set Screw; Cast Iron; 9000 Maximum Speed; 25.8Nm Torque
Length Thru Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.11 Inch | 53.594 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Hub Diameter
2.11 Inch | 53.594 Millimeter