Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHE L150-15/16INCH

PHE L150-15/16INCH

PHE L150-15/16INCH JAW COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST

Jaw Coupling Hub; 15/16" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; 1.75" Length Thru Bore; L150 Size or Series; Set Screw; Cast Iron; 4000 Maximum Speed; 150Nm Torque

Part #

PHE L150-15/16INCH

BDI #

24759659

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.523
UNSPSC
31163012
EAN
7316574949397
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L150
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
4000
Torque
150Nm
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.skf.com
Weight / LBS
5.29109
Long Description
Jaw Coupling Hub; 15/16" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; 1.75" Length Thru Bore; L150 Size or Series; Set Screw; Cast Iron; 4000 Maximum Speed; 150Nm Torque
Hub Diameter
3.75 Inch | 95.25 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter