Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHE L150-19MM

PHE L190-1-11/16INCH

PHE L190-1-11/16INCH JAW COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST

Jaw Coupling Hub; 1-11/16" Bore; 4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 4.5" Outside Diameter; 1.94" Length Thru Bore; L190 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; 200Nm Torque

Part #

PHE L190-1-11/16INCH

BDI #

24759699

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.98
UNSPSC
31163012
EAN
7316574950379
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L190
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
5000
Torque
200Nm
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.skf.com
Weight / LBS
7.71618
Long Description
Jaw Coupling Hub; 1-11/16" Bore; 4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 4.5" Outside Diameter; 1.94" Length Thru Bore; L190 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; 200Nm Torque
Bore
1.688 Inch | 42.875 Millimeter
Hub Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.5 Inch | 114.3 Millimeter
Length Thru Bore
1.94 Inch | 49.276 Millimeter