Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

416322

416322

416322 COUPLING PART KIT ; SN 350 PLTZN

Parts Kit; 350 Size or Series; Disc Coupling Type

Part #

416322

BDI #

18138866

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.36
UNSPSC
31163000
EAN
0698210065201
Part Type
Parts Kit
Coupling Size or Series
350
Coupling Type
Disc Coupling
Other Features
Components May or May Not Intermix Among Brands | Zinc Plated Steel | Kit Includes Nuts - Lock Washers - Fasteners
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Kit
Keyword String
Parts
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
416322
Manufacturer Internal Number
6706520
Weight / LBS
5.189
Long Description
Parts Kit; 350 Size or Series; Disc Coupling Type