Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SIZE 4 SLEEVE EXT OMEGA 7369575

SIZE 4 SLEEVE EXT OMEGA 7369575

SIZE 4 SLEEVE EXT OMEGA 7369575 ; NON RETURNABLE 4 STANDARD SLEEVE EXT

Sleeve Extension; 4 Size or Series; Elastomeric Coupling Type

Part #

10287526

BDI #

18140420

PRICE
$ 544.59 / each
$ 599.00 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.803
UNSPSC
31163005
EAN
0698210695750
Part Type
Sleeve Extension
Coupling Size or Series
4
Coupling Type
Elastomeric Coupling
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Steel | 1800 RPM | 550In-Lbs Torque
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve Extension
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7369575
Manufacturer Internal Number
7369575
Weight / LBS
1.77
Long Description
Sleeve Extension; 4 Size or Series; Elastomeric Coupling Type