Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FLBU 50 CN

FLBU 50 CN

FLBU 50 CN SUPPORT BEARING

Ball Screw Linear End Support Block; With CN Nut, Flanged; Flanged Bearing Unit; 50MM Nominal Screw Diameter; 59MM Housing/Block Length; 130MM Outside Diameter; 13MM Mounting Hole Diameter; Ball Bearing; N Danger Class; High Precision

Part #

FLBU 50 CN

BDI #

27072070

PRICE
$ 1,001.04 / each
$ 1,184.69 / each

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
2.99
UNSPSC
26111500
EAN
7316578042773
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
1129955
Manufacturer Internal Number
M/1129955
Weight / LBS
6.60505
Product Detail
Ball Screw Linear End Support Block
Product Specification
With CN Nut, Flanged; Flanged Bearing Unit; 50MM Nominal Screw Diameter; 59MM Housing/Block Length; 130MM Outside Diameter; 13MM Mounting Hole Diameter; Ball Bearing; N Danger Class; High Precision
Long Description
Ball Screw Linear End Support Block; With CN Nut, Flanged; Flanged Bearing Unit; 50MM Nominal Screw Diameter; 59MM Housing/Block Length; 130MM Outside Diameter; 13MM Mounting Hole Diameter; Ball Bearing; N Danger Class; High Precision