Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1LE1523-1CA02-2AA4

1LE1523-1CA02-2AA4

1LE1523-1CA02-2AA4 LOW VOLTAGE MOTOR ; POR 5.5/7.5HP 2P 400/460VY B3 NPE

AC Motor; General Purpose; 7-1/2HP; 132S Frame Size; 3600 Sync RPM; 460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Foot Mounted; Base; 38MM Shaft Diameter; 132MM Base to Center of Shaft; 458MM Overall Length; 89.5% Efficiency Full Load

Part #

1LE15231CA022AA4

BDI #

23373193

QTY

CATEGORY
Manufacturer Name
SIEMENS https://www.siemens.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
57.606
UNSPSC
26101112
EAN
0040892820102
Horse Power
7-1/2HP
Frame Size
132S
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
IP55
Frame Profile
IEC
Mounting Method
B3 Face | Foot Mounted
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Metric
Other Features
Severe Duty | Cast Iron Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LE15231CA022AA4
Weight / LBS
127.868
Long Description
AC Motor; General Purpose; 7-1/2HP; 132S Frame Size; 3600 Sync RPM; 460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Foot Mounted; Base; 38MM Shaft Diameter; 132MM Base to Center of Shaft; 458MM Overall Length; 89.5% Efficiency Full Load
Overall Length
18.031 Inch | 458 Millimeter
Base to Center of Shaft
5.197 Inch | 132 Millimeter
Shaft Diameter
1.496 Inch | 38 Millimeter