Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1LE1523-1CC02-2AA4

1LE1523-1CC02-2AA4

1LE1523-1CC02-2AA4 LOW VOLTAGE MOTOR ; POR 3/4HP 6P 400/460VY B3 NPE

AC Motor; General Purpose; 4HP; 132S Frame Size; 1200 Sync RPM; 460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Foot Mounted; Base; 38MM Shaft Diameter; 132MM Base to Center of Shaft; 458MM Overall Length; 89.5% Efficiency Full Load

Part #

1LE15231CC022AA4

BDI #

23373209

QTY

CATEGORY
Manufacturer Name
SIEMENS https://www.siemens.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
30.844
UNSPSC
26101112
EAN
0040892820140
Horse Power
4HP
Frame Size
132S
Hertz
60
Sync RPM
1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
IP55
Frame Profile
IEC
Mounting Method
B3 Face | Foot Mounted
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Metric
Other Features
Severe Duty | Cast Iron Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LE15231CC022AA4
Weight / LBS
68.343
Long Description
AC Motor; General Purpose; 4HP; 132S Frame Size; 1200 Sync RPM; 460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Foot Mounted; Base; 38MM Shaft Diameter; 132MM Base to Center of Shaft; 458MM Overall Length; 89.5% Efficiency Full Load
Shaft Diameter
1.496 Inch | 38 Millimeter
Overall Length
18.031 Inch | 458 Millimeter
Base to Center of Shaft
5.197 Inch | 132 Millimeter