Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1LE1523-2AA53-4AA4

1LE1523-2AA53-4AA4

1LE1523-2AA53-4AA4 LOW VOLTAGE MOTOR ; POR 37/50HP 2P 400/460VD B3 NPE

AC Motor; General Purpose; 50HP; 200L Frame Size; 3600 Sync RPM; 460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Foot Mounted; Base; 55MM Shaft Diameter; 200MM Base to Center of Shaft; 746MM Overall Length; 93% Efficiency Full Load

Part #

1LE15232AA534AA4

BDI #

23373273

QTY

CATEGORY
Manufacturer Name
SIEMENS https://www.siemens.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
249.476
UNSPSC
26101112
EAN
0040892820287
Horse Power
50HP
Frame Size
200L
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
IP55
Frame Profile
IEC
Mounting Method
B3 Face | Foot Mounted
Base
Yes
Efficiency Full Load
93
Inch - Metric
Metric
Other Features
Severe Duty | Cast Iron Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LE15232AA534AA4
Weight / LBS
551.156
Long Description
AC Motor; General Purpose; 50HP; 200L Frame Size; 3600 Sync RPM; 460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Foot Mounted; Base; 55MM Shaft Diameter; 200MM Base to Center of Shaft; 746MM Overall Length; 93% Efficiency Full Load
Shaft Diameter
2.165 Inch | 55 Millimeter
Base to Center of Shaft
7.874 Inch | 200 Millimeter
Overall Length
29.37 Inch | 746 Millimeter