Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1LE21211AA313GA3

1LE21211AA313GA3

1LE21211AA313GA3 AC MOTOR ; POR 2HP 3600RPM GP100A 575V 145TC

AC Motor; General Purpose; 2HP; 145TC Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 14.37" Overall Length; 85.5% Efficiency Full Load

Part #

1LE21211AA313GA3

BDI #

22593306

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
17.236
UNSPSC
26101112
EAN
0040892591637
Horse Power
2HP
Frame Size
145TC
Hertz
60
Sync RPM
3600
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Aluminum Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LE21211AA313GA3
Weight / LBS
38
Long Description
AC Motor; General Purpose; 2HP; 145TC Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 14.37" Overall Length; 85.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
14.37 Inch | 364.998 Millimeter