Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1LE22211AB413GA3

1LE22211AB413GA3

1LE22211AB413GA3 AC MOTOR ; POR NON RETURNABLE 2 1800 575 145TC NP

AC Motor; General Purpose; 2HP; 145TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 14.4" Overall Length; 86.5% Efficiency Full Load

Part #

1LE22211AB413GA3

BDI #

22593750

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
29.937
UNSPSC
26101112
EAN
0662643499896
Horse Power
2HP
Frame Size
145TC
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Cast Iron Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LE22211AB413GA3
Weight / LBS
66
Long Description
AC Motor; General Purpose; 2HP; 145TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 14.4" Overall Length; 86.5% Efficiency Full Load
Overall Length
14.4 Inch | 365.76 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter