Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1LE22211CA113GA3

1LE22211CA113GA3

1LE22211CA113GA3 AC MOTOR ; POR 3HP 3600RPM GP100 575V 182TC NP

AC Motor; General Purpose; 3HP; 182TC Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 16.7" Overall Length; 86.5% Efficiency Full Load

Part #

1LE22211CA113GA3

BDI #

22593766

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
39.463
UNSPSC
26101112
EAN
0662643498882
Horse Power
3HP
Frame Size
182TC
Hertz
60
Sync RPM
3600
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Cast Iron Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LE22211CA113GA3
Weight / LBS
87
Long Description
AC Motor; General Purpose; 3HP; 182TC Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 16.7" Overall Length; 86.5% Efficiency Full Load
Overall Length
16.7 Inch | 424.18 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter