Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1LE22211CD313AA3

1LE22211CD313AA3

1LE22211CD313AA3 AC MOTOR ; POR 1.5HP 900RPM GP100 575V 184T

AC Motor; General Purpose; 1-1/2HP; 184T Frame Size; 900 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.7" Overall Length; 77% Efficiency Full Load

Part #

1LE22211CD313AA3

BDI #

22593828

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
44.906
UNSPSC
26101112
EAN
0040892593037
Horse Power
1-1/2HP
Frame Size
184T
Hertz
60
Sync RPM
900
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
77
Inch - Metric
Inch
Other Features
Cast Iron Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LE22211CD313AA3
Weight / LBS
99
Long Description
AC Motor; General Purpose; 1-1/2HP; 184T Frame Size; 900 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.7" Overall Length; 77% Efficiency Full Load
Overall Length
16.7 Inch | 424.18 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter