Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1LE2321-3CD11-3AA3

1LE2321-3CD11-3AA3

1LE2321-3CD11-3AA3 LOW VOLTAGE MOTOR ; POR 30HP 900RPM SD100 575V 364T

AC Motor; General Purpose; 30HP; 364T Frame Size; 900 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 35-1/2" Overall Length; 91% Efficiency Full Load

Part #

1LE23213CD113AA3

BDI #

23373753

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
362.874
UNSPSC
26101112
EAN
0040892593570
Horse Power
30HP
Frame Size
364T
Hertz
60
Sync RPM
900
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
91
Inch - Metric
Inch
Other Features
Severe Duty | Cast Iron Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LE23213CD113AA3
Weight / LBS
800
Long Description
AC Motor; General Purpose; 30HP; 364T Frame Size; 900 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 35-1/2" Overall Length; 91% Efficiency Full Load
Overall Length
35.5 Inch | 901.7 Millimeter
Base to Center of Shaft
9 Inch | 228.6 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter