Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1LE23211AB314AA3

1LE24112AC112AA3

1LE24112AC112AA3 AC MOTOR ; POR 3HP 1200RPM SD100 IEEE 460V 213T NPP

AC Motor; General Purpose; 3HP; 213T Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.3" Overall Length; 90.2% Efficiency Full Load

Part #

1LE24112AC112AA3

BDI #

22594742

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
76.938
UNSPSC
26101112
EAN
0662643151497
Horse Power
3HP
Frame Size
213T
Hertz
60
Sync RPM
1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
90.2
Inch - Metric
Inch
Other Features
Severe Duty | Cast Iron Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LE24112AC112AA3
Weight / LBS
170
Long Description
AC Motor; General Purpose; 3HP; 213T Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.3" Overall Length; 90.2% Efficiency Full Load
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
20.3 Inch | 515.62 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter