Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1MB21213CD216AG3

1MB21213CD216AG3

1MB21213CD216AG3 AC MOTOR ; POR 40HP 900RPM XP100 230/460V 365T

AC Motor; General Purpose; 40HP; 365T Frame Size; 900 Sync RPM; 230/460 Voltage; AC; TEFC | XP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 35.28" Overall Length; 91.7% Efficiency Full Load

Part #

1MB21213CD216AG3

BDI #

22595385

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
426.376
UNSPSC
26101112
EAN
0662643162349
Horse Power
40HP
Frame Size
365T
Hertz
60
Sync RPM
900
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC | XP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Explosion Proof | Cast Iron Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1MB21213CD216AG3
Weight / LBS
940
Long Description
AC Motor; General Purpose; 40HP; 365T Frame Size; 900 Sync RPM; 230/460 Voltage; AC; TEFC | XP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 35.28" Overall Length; 91.7% Efficiency Full Load
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Base to Center of Shaft
9 Inch | 228.6 Millimeter
Overall Length
35.28 Inch | 896.112 Millimeter