Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1PC29111CA612AG3

1PC29111CA612AG3

1PC29111CA612AG3 LOW VOLTAGE MOTOR ; 1.5HP 3600RPM RGKESDI 460V 182T

AC Motor; Inverter; 1-1/2HP; 182T Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.8" Overall Length; 82.5% Efficiency Full Load

Part #

1PC29111CA612AG3

BDI #

23375525

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
38.555
UNSPSC
26101106
EAN
0040892573862
Horse Power
1-1/2HP
Frame Size
182T
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
82.5
Inch - Metric
Inch
Other Features
Definite Purpose | Cast Iron Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1PC29111CA612AG3
Weight / LBS
85
Long Description
AC Motor; Inverter; 1-1/2HP; 182T Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.8" Overall Length; 82.5% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
14.8 Inch | 375.92 Millimeter