Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1PC29213CB212AG3

1PC29213CB212AG3

1PC29213CB212AG3 LOW VOLTAGE MOTOR ; 75HP 1800RPM RGZESDI 460V 365T W/BLOWER

AC Motor; Inverter; 75HP; 365T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 34.2" Overall Length; 94.1% Efficiency Full Load

Part #

1PC29213CB212AG3

BDI #

23375689

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
421.841
UNSPSC
26101106
EAN
0040892574166
Horse Power
75HP
Frame Size
365T
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEBC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
94.1
Inch - Metric
Inch
Other Features
Definite Purpose | Cast Iron Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1PC29213CB212AG3
Weight / LBS
930
Long Description
AC Motor; Inverter; 75HP; 365T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 34.2" Overall Length; 94.1% Efficiency Full Load
Overall Length
34.2 Inch | 868.68 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Base to Center of Shaft
9 Inch | 228.6 Millimeter