Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1LE1523-1EC43-4AA4

1LE1523-1EC43-4AA4

1LE1523-1EC43-4AA4 LOW VOLTAGE MOTOR ; POR 15/20HP 6P 400/460VD B3 NPE

AC Motor; General Purpose; 20HP; 180L Frame Size; 1200 Sync RPM; 460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Foot Mounted; Base; 48MM Shaft Diameter; 180MM Base to Center of Shaft; 668MM Overall Length; 91.7% Efficiency Full Load

Part #

1LE15231EC434AA4

BDI #

23373265

QTY

CATEGORY
Manufacturer Name
SIEMENS https://www.siemens.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
179.622
UNSPSC
26101112
EAN
0040892820270
Horse Power
20HP
Frame Size
180L
Hertz
60
Sync RPM
1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
IP55
Frame Profile
IEC
Mounting Method
B3 Face | Foot Mounted
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Metric
Other Features
Severe Duty | Cast Iron Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LE15231EC434AA4
Weight / LBS
396.832
Long Description
AC Motor; General Purpose; 20HP; 180L Frame Size; 1200 Sync RPM; 460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Foot Mounted; Base; 48MM Shaft Diameter; 180MM Base to Center of Shaft; 668MM Overall Length; 91.7% Efficiency Full Load
Base to Center of Shaft
7.087 Inch | 180 Millimeter
Overall Length
26.299 Inch | 668 Millimeter
Shaft Diameter
1.89 Inch | 48 Millimeter