Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1LE21212BA113GA3

1LE21212BA213GA3

1LE21212BA213GA3 AC MOTOR ; POR 20HP 3600RPM GP100A 575V 256TC

AC Motor; General Purpose; 20HP; 256TC Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-5/8" Shaft Diameter; 26.16" Overall Length; 91% Efficiency Full Load

Part #

1LE21212BA213GA3

BDI #

22593478

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
104.78
UNSPSC
26101112
EAN
0040892591972
Horse Power
20HP
Frame Size
256TC
Hertz
60
Sync RPM
3600
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
91
Inch - Metric
Inch
Other Features
Aluminum Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LE21212BA213GA3
Weight / LBS
231
Long Description
AC Motor; General Purpose; 20HP; 256TC Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-5/8" Shaft Diameter; 26.16" Overall Length; 91% Efficiency Full Load
Overall Length
26.16 Inch | 664.464 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter