Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1LE22111CB114GA3

1LE22111CB114GA3

1LE22111CB114GA3 AC MOTOR ; POR 3HP 1800RPM GP100 230/460V 182TC NPP

AC Motor; General Purpose; 3HP; 182TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 16.7" Overall Length; 90.2% Efficiency Full Load

Part #

1LE22111CB114GA3

BDI #

22593594

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
46.8
UNSPSC
26101112
EAN
0662643149043
Horse Power
3HP
Frame Size
182TC
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
90.2
Inch - Metric
Inch
Other Features
Cast Iron Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LE22111CB114GA3
Weight / LBS
105
Long Description
AC Motor; General Purpose; 3HP; 182TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 16.7" Overall Length; 90.2% Efficiency Full Load
Overall Length
16.7 Inch | 424.18 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter