Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1LE22211CD114EA3

1LE22211CD313EA3

1LE22211CD313EA3 AC MOTOR ; POR 1.5HP 900RPM GP100 575V 184TC

AC Motor; General Purpose; 1-1/2HP; 184TC Frame Size; 900 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.7" Overall Length; 77% Efficiency Full Load

Part #

1LE22211CD313EA3

BDI #

22593830

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
44.906
UNSPSC
26101112
EAN
0040892593273
Horse Power
1-1/2HP
Frame Size
184TC
Hertz
60
Sync RPM
900
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
77
Inch - Metric
Inch
Other Features
Cast Iron Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LE22211CD313EA3
Weight / LBS
99
Long Description
AC Motor; General Purpose; 1-1/2HP; 184TC Frame Size; 900 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.7" Overall Length; 77% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
16.7 Inch | 424.18 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter