Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1LE22212BA213GA3

1LE22212BA213GA3

1LE22212BA213GA3 AC MOTOR ; POR NON RETURNABLE 20 3600 GP100 575

AC Motor; General Purpose; 20HP; 256TC Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-5/8" Shaft Diameter; 26.16" Overall Length; 91% Efficiency Full Load

Part #

1LE22212BA213GA3

BDI #

22593934

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
132.902
UNSPSC
26101112
EAN
0662643498936
Horse Power
20HP
Frame Size
256TC
Hertz
60
Sync RPM
3600
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
91
Inch - Metric
Inch
Other Features
Cast Iron Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LE22212BA213GA3
Weight / LBS
293
Long Description
AC Motor; General Purpose; 20HP; 256TC Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-5/8" Shaft Diameter; 26.16" Overall Length; 91% Efficiency Full Load
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
26.16 Inch | 664.464 Millimeter