Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1LE22214EB113AA3

1LE22214EB113AA3

1LE22214EB113AA3 AC MOTOR ; POR 125HP 1800RPM GP100 575V B444T NP

AC Motor; General Purpose; 125HP; 444T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 45.6" Overall Length; 95.4% Efficiency Full Load

Part #

1LE22214EB113AA3

BDI #

22594166

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
703.975
UNSPSC
26101112
EAN
0662643929850
Horse Power
125HP
Frame Size
444T
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
95.4
Inch - Metric
Inch
Other Features
Cast Iron Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LE22214EB113AA3
Weight / LBS
1552
Long Description
AC Motor; General Purpose; 125HP; 444T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 45.6" Overall Length; 95.4% Efficiency Full Load
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Overall Length
45.6 Inch | 1158.24 Millimeter
Base to Center of Shaft
11 Inch | 279.4 Millimeter