Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1LE23212DA212AA3

1LE23112BB214AA3

1LE23112BB214AA3 AC MOTOR ; POR 20HP 1800RPM SD100 230/460V 256T NPP

AC Motor; General Purpose; 20HP; 256T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 25.8" Overall Length; 93.6% Efficiency Full Load

Part #

1LE23112BB214AA3

BDI #

22594326

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
153.45
UNSPSC
26101112
EAN
0662643152586
Horse Power
20HP
Frame Size
256T
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
93.6
Inch - Metric
Inch
Other Features
Severe Duty | Cast Iron Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LE23112BB214AA3
Weight / LBS
341
Long Description
AC Motor; General Purpose; 20HP; 256T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 25.8" Overall Length; 93.6% Efficiency Full Load
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
25.8 Inch | 655.32 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter