Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1LE23214CC312AA3

1LE2321-4AD21-3AA3

1LE2321-4AD21-3AA3 LOW VOLTAGE MOTOR ; POR 60HP 900RPM SD100 575V 405T

AC Motor; General Purpose; 60HP; 405T Frame Size; 900 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 39.4" Overall Length; 91.7% Efficiency Full Load

Part #

1LE23214AD213AA3

BDI #

23373773

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
589.67
UNSPSC
26101112
EAN
0040892593631
Horse Power
60HP
Frame Size
405T
Hertz
60
Sync RPM
900
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Severe Duty | Cast Iron Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LE23214AD213AA3
Weight / LBS
1300
Long Description
AC Motor; General Purpose; 60HP; 405T Frame Size; 900 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 39.4" Overall Length; 91.7% Efficiency Full Load
Overall Length
39.4 Inch | 1000.76 Millimeter
Shaft Diameter
2.875 Inch | 73.025 Millimeter
Base to Center of Shaft
10 Inch | 254 Millimeter