Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1MB21212CD213AG3

1MB21212CD213AG3

1MB21212CD213AG3 AC MOTOR ; POR 15HP 900RPM XP100 575V 286T

AC Motor; General Purpose; 15HP; 286T Frame Size; 900 Sync RPM; 575 Voltage; AC; TEFC | XP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 29.4" Overall Length; 91% Efficiency Full Load

Part #

1MB21212CD213AG3

BDI #

22595333

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
240.857
UNSPSC
26101112
EAN
0662643162035
Horse Power
15HP
Frame Size
286T
Hertz
60
Sync RPM
900
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC | XP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
91
Inch - Metric
Inch
Other Features
Explosion Proof | Cast Iron Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1MB21212CD213AG3
Weight / LBS
531
Long Description
AC Motor; General Purpose; 15HP; 286T Frame Size; 900 Sync RPM; 575 Voltage; AC; TEFC | XP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 29.4" Overall Length; 91% Efficiency Full Load
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Overall Length
29.4 Inch | 746.76 Millimeter