Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1PC29213DA112AG3

1PC29213DA112AG3

1PC29213DA112AG3 LOW VOLTAGE MOTOR ; 60HP 3600RPM RGZESDI 460V 364TS W/BLOWER

AC Motor; Inverter; 60HP; 364TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 9" Base to Center of Shaft; 32.1" Overall Length; 93.6% Efficiency Full Load

Part #

1PC29213DA112AG3

BDI #

23375709

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
412.769
UNSPSC
26101106
EAN
0040892574197
Horse Power
60HP
Frame Size
364TS
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEBC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
93.6
Inch - Metric
Inch
Other Features
Definite Purpose | Cast Iron Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1PC29213DA112AG3
Weight / LBS
910
Long Description
AC Motor; Inverter; 60HP; 364TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 9" Base to Center of Shaft; 32.1" Overall Length; 93.6% Efficiency Full Load
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center of Shaft
9 Inch | 228.6 Millimeter
Overall Length
32.1 Inch | 815.34 Millimeter